12 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Stiebel Eltron

Tempra® Plus 12 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stiebel Eltron

Tempra® Plus 12 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #STEM15PLUS
  • Item #3880221
  • Manufacturer Part #224197
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High limit switch with manual reset
  • All models equipped with exclusive electronic temperature control that ensures steady output temperature even with varying flow rates
  • On-demand, continuous and unlimited supply of hot water
  • Seismic proof construction
  • Copper sheathed heating element housed in copper cylinder
  • Cold water only line needed to be run to lavatory
  • 7 year leakage/3 year parts warranty
  • Electronic switch activated for virtually silent operation
  • No standby heat loss with tankless design
  • Tankless design prevents Legionella bacteria growth
  • Requires Certification

Documents


Specifications

AMP:
30
ANSI:
ANSI 372, ANSI 499
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA E335-1, CSA E335-2-35
Collection:
Tempra® Plus
Depth:
4-5/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Flow Rate:
0.5 gpm
Height:
14-1/2 in
IAPMO Listed -:
No
ISO:
ISO 9001
Indoor Outdoor:
Indoor
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
30
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
86 to 140 Deg F
UL Listed:
UL 499
Volts:
240V
Water Heater Type:
Point of Use
Watts:
12 kW
Weight:
16.1 lb
Width:
16-5/8 in
Wire Gauge (AWG):
10 ga