18 kW Indoor Electric Tankless Water Heater
Tempra® 18 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unlimited supply of hot water
- Sleek design saves space
- Proven reliability from the world leader
- 7/3-year warranty
- No venting required
Specifications
- AMP:
- 44
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Tempra®
- Depth:
- 4-5/8 in
- ETL Listed:
- Yes
- Flow Rate:
- 0.5 gpm
- Height:
- 14-1/2 in
- ISO:
- ISO 9001
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 131
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 30
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- UL 499
- Volts:
- 208V
- Water Heater Type:
- Point of Use
- Watts:
- 18 kW
- Weight:
- 16.1 lb
- Width:
- 16-5/8 in