Stihl 14 in. General Purpose Masonry

S08350208001

Diameter

14 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dual-sided full-face mesh sheets deliver superior strength and durability

SPECIFICATIONS

Application
Brick, Concrete, Stone
Arbor Hole Size
20 mm
Diameter
14 in
Material
Fiberglass
Product Type
Wheel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday