Stihl 14 in. General Purpose Metal

S08350108001

Diameter

14 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Specially engineered compositions and specific degrees of bond hardness maximize the wheel’s cutting life

SPECIFICATIONS

Application
Ductile Iron, Ferrous Metal, Steel
Arbor Hole Size
20 mm
Diameter
14 in
Thickness
4.5 mm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday