0 items

Stihl Anti-Vibration Work Glove

S7010884112

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Has a 7-gauge knit shell, shock-absorbing, material and elastic wrist
  • Palms and fingers are specially designed to absorb vibration energy
  • Reduces the vibration from handheld machines
  • TRh at .55 for high-frequency range
  • TRm at .72 for mid-frequency range

SPECIFICATIONS

ANSI Specifications
ANSI S2.73
Color Finish
Black, Grey
Glove Size
L
Glove Type
Anti Vibration
ISO Specifications
ISO 10819:1996
Material
Fabric

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday