Stihl Backpack Spray in Orange, Grey and Black

SSG20

Manufacturer Part #: SG20

Color/Finish

(Pricing is for Black/Grey/Orange)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Helps to ensure constant working pressure, by utilizing a pressurized fluid reservoir separate from the main tank
  • Comfortable and lightweight
  • Working pressure is 40 psi+/- 10%

SPECIFICATIONS

Color Finish
Black/Grey/Orange

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday