Stihl CutQuik® 9000 rpm 14 in. Wheel Cut-Off Saw

S42500112811

RPM

9000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Anti-vibration system minimizes the vibration levels of handheld outdoor power equipment and helps reduce operator fatigue
  • Electronic water control allows the operator to easily adjust the flow of water while cutting and stops the water flow when the machine is at idle
  • Electronically controlled fuel injection system makes starting easier
  • Reduced-emission engine technology produces low exhaust emissions
  • The ElastoStart™ starter handle is a starting grip with a built-in shock absorber that helps reduce the effort when pulling on the starter cord and noticeably reduces the sudden peak forces (compression) normally felt during cranking
  • The air filtration system allows air filters to last up to a year, based on cutting conditions
  • The decompression valve reduces the compression in the combustion chamber during cranking and helps reduce the effort needed to pull the starter rope
  • The ergonomic top-handle bar design provides an optimal comfortable grip in any working position
  • The semi-automatic re-tensioning increases the service life of the belts and shaft bearings

SPECIFICATIONS

Collection
CutQuik®
Power Source
Gas
RPM
9000

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday