Stihl

CutQuik® Metal and Concrete Cut-Off Saw

Part #S42240112821  |  Manufacturer Part #4224 011 2821

Application:

Concrete
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a magnesium guard making the machine lighter than the previous model
  • A 16" cutting wheel- the largest size offered in a handheld design
  • Ergonomic design and five-point advanced vibration control system built right into the handle, maximizing comfort so you can power through your day with less fatigue
  • Decompression valve reduces the compression in the combustion chamber during cranking and helps reduce the effort needed to pull the starter rope
  • IntelliCarb™ compensating carburetor is designed to automatically adjust the air/fuel ratio when the air filter becomes restricted or partially clogged to maintain the engines correct RPM
  • X2 Air Filtration System allows air filters to last up to a year
  • Bayonet style fuel cap includes retainer for easy use
  • Semi automatic belt tensioning, anti vibration system, and ergonomic grip
  • STIHL ElastoStart™ starter handle is a starter grip with a built-in shock absorber that helps reduce the effort when pulling on the starter cord
  • Built in the USA

Specifications

Application: Concrete, Metal

Arbor Hole Size: 20 mm

Bare Tool or Kit: Bare Tool

Collection: CutQuik®

Color Finish: Orange

Color Finish Category: Oranges

Corded Cordless: Cordless

Cutting Capacity: 143 mm

Fuel Type: Natural Gas

Horsepower: 6.7 hp

Power Source: Gas

RPM: 4600

Saw Type: Cut-Off Saw

Weight: 28