Hard Hat System in White

You last purchased this on
 
Stihl

Hard Hat System in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stihl

Hard Hat System in White

  • Fast #
  • Part #S00008840175
  • Item #4111161
  • Manufacturer Part #0000 884 0175
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Six point ratchet style suspension system
  • Comfortable, adjustable hearing protection helps keep down job site noise
  • Equipped with a rain gutter
  • All parts are replaceable
  • Clear, full-face shield helps keep your face protected from flying debris
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
PETG