Stock Building Supply 1-5/8 in. Course Drywall Screw in Black

PS158CDWS1

Length

1-5/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be used for general interior wood applications
  • For attaching drywall to wood studs

SPECIFICATIONS

Color Finish
Black
Length
1-5/8 in
Material
Steel
Screw Head
Bugle Head

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday