Stoko

Refresh 1000ml Touch Free Dispenser

Part #D99029353  |  Manufacturer Part #99029353

Capacity:

1000 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Touchless dispensing utilizes a unique sensor for highest comfort and maximum hygiene
  • For all500 ml und 1000 ml bottles
  • Dimensions: 10-4/5" x 7-7/10" x 4"
  • Material: Plastic
  • Color: White

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 1000 mL

Collection: Refresh

UL Listed: No