18 x 18 in. Round Vessel Mount Bathroom Sink in Carrara Marble
18 x 18 in. Round Vessel Mount Bathroom Sink in Carrara Marble
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara Marble
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 18 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Depth:
- 6 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Marble
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 18 in