15 x 15 in. Stainless Steel Drop-in Bar Sink in Polished Stainless

You last purchased this on
 
Stone Forest

15 x 15 in. Stainless Steel Drop-in Bar Sink in Polished Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

15 x 15 in. Stainless Steel Drop-in Bar Sink in Polished Stainless

  • Fast #
  • Part #SCP22PSS
  • Item #7390586
  • Manufacturer Part #CP-22 PSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Depth:
7-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material:
Stainless Steel
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
13 in x 13 in x 7 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in