0 items

Stone Forest 6 in. Beveled Round Vessel

SC25

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White Onyx
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Number Of Bowls
1
Overall Sink Size
36 in x 24 in x 12 in
Shape
Round

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday