22-1/2 x 17-3/4 in. Specialty Vessel Mount Bathroom Sink in Grigio Sandstone

You last purchased this on
 
Stone Forest

Akrotiri 22-1/2 x 17-3/4 in. Specialty Vessel Mount Bathroom Sink in Grigio Sandstone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

Akrotiri 22-1/2 x 17-3/4 in. Specialty Vessel Mount Bathroom Sink in Grigio Sandstone

  • Fast #
  • Part #SC125GSN
  • Item #5127942
  • Manufacturer Part #C125 GSN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grigio Sandstone Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Akrotiri
Color Finish Category:
Neutrals
Color Finish Name:
Grigio Sandstone
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
22-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Specialty
Sink Depth:
5 in
Sink Installation Type:
Vessel Mount
Sink Size Range:
21 in - 25 in
Width:
17-3/4 in