17 x 15 in. Rectangular Vessel Mount Bathroom Sink in White Bronze
Bronze Zen 17 x 15 in. Rectangular Vessel Mount Bathroom Sink in White Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Bronze Zen
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- White Bronze
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 17 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 3 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Bronze
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 15 in