Stone Forest
Contour Vessel in Antique Grey Limestone
Part #STDVSLRECAGL | Item #7583000 | Manufacturer Part #TD-VSL-REC AGL
Product Details
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Contour
Color Finish: Antique Grey Limestone
Color Finish Category: Greys
Drain Location: Center
GSA Approved: No
IAPMO Listed: No
Length: 24 in
NSF Certified: No
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 24 in x 15 in
Pedestal Only - FEI: No
Product Type: Vessel
Shape: Rectangular
Sink Depth: 5 in
Sink Installation Type: Vessel Mount
Sink Material: Limestone
Sink Size Range: 20 in - 25 in
Vessel Only - FEI: Yes
WaterSense Labeled: No
Width: 15 in