33 x 22 in. Composite Single Bowl Farmhouse Kitchen Sink in Beige Granite

You last purchased this on
 
Stone Forest

Farmhouse 33 x 22 in. Composite Single Bowl Farmhouse Kitchen Sink in Beige Granite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

Farmhouse 33 x 22 in. Composite Single Bowl Farmhouse Kitchen Sink in Beige Granite

  • Fast #
  • Part #SC0433BE
  • Item #3326662
  • Manufacturer Part #C04-33 BE
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Beige Granite Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Farmhouse
Color Finish Category:
Neutrals
Color Finish Name:
Beige Granite
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30 in x 19 in x 10 in
Sink Installation Type:
Farmhouse
Sink Material:
Composite
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in