Stone Forest

Farmhouse 33 x 22 in. No Hole Composite Single Bowl Apron Front Kitchen Sink in Black Granite

Part #SC0433PFBL  |  Manufacturer Part #C04-33PF BL

Color/Finish:
Black Granite

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Collection: Farmhouse

Color Finish: Black Granite

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 3-1/2 in

IAPMO Listed: Yes

Material Type: Granite

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 33 in x 22 in

Shape: Rectangular

Sink Bowl Size: 30 in x 19 in x 10 in

Sink Installation Type: Apron Front

Sink Material: Composite

Sink Size Range: 31 in - 35 in