Grid Drain in Golden Bronze
Grid Drain in Golden Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Golden Bronze
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 10 in
- Tailpiece Style:
- Straight