Consoles Bathroom Sink in Carrara Marble
Medium Bordeaux Consoles Bathroom Sink in Carrara Marble
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Medium Bordeaux
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara Marble
- Drain Location:
- Rear Center
- Drain Opening:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 20 in x 14 -3/4 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Stone
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27 in x 22 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 180 lb