0 items

Stone Forest Verona No-Hole Vessel Sink

SC5024

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Verona
Color Finish
Travertino Romano
Faucet Installation
No Hole
Installation Type
Vessel Mount
Material
Granite
Number Of Bowls
1
Overall Sink Size
24 in x 13 in x 4 1/2 in
Shape
Square

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday