Papillon Vessel in White Bronze

Part #SCP18WHT  |  Item #3326686  |  Manufacturer Part #CP-18 WHT

$ 1,278.00 EACH
(Pricing is for White Bronze)

Color/Finish:
White Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Papillon

Color Finish: White Bronze

Color Finish Category: Bronze Tones

Drain Location: Center

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 16-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 16-1/4 in x 11-1/4 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Oval

Sink Depth: 5-1/2 in

Sink Installation Type: Vessel Mount

Sink Material: Sand Cast Bronze

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 11-1/4 in