Stone Forest
Pedestal Sink Base in Hot Wax
Part #SPIINDPED | Item #4851628 | Manufacturer Part #PI-INDPED
Product Details
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Color Finish: Hot Wax
Color Finish Category: Copper Tones
Drain Location: Center
GSA Approved: No
Height: 30 in
IAPMO Listed: No
Material: Cast Iron
NSF Certified: No
Pedestal Only - FEI: Yes
Product Type: Pedestal
Sink Installation Type: Pedestal Sink Base
Vessel Only - FEI: No
WaterSense Labeled: No
Width: 19 in