30 in x 22-1/2 in Single Bowl Stone Vanity Top in Carrara Marble

You last purchased this on
 
Stone Forest

Petite Renaissance 30 in x 22-1/2 in Single Bowl Stone Vanity Top in Carrara Marble

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

Petite Renaissance 30 in x 22-1/2 in Single Bowl Stone Vanity Top in Carrara Marble

  • Fast #
  • Part #SC92WL30CA
  • Item #4594354
  • Manufacturer Part #C92-WL30 CA
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Carrara Marble Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Petite Renaissance
Color Finish Category:
Whites
Color Finish Name:
Carrara Marble
Depth:
22-1/2 in
Height:
5-1/2 in
IAPMO Listed -:
No
Material:
Stone
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Size:
30 in x 22-1/2 in
Vessel Only:
No
Width:
30 in