Stone Forest

Sink Drain in Polished Nickel

Part #S9054DPN  |  Manufacturer Part #9054-D PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

NSF Certified: No

Overflow Included Yes or No: No

Strainer Diameter: 2-1/4 in

Tailpiece Length: 10 in

Tailpiece Style: Straight