16 x 16 in. Round Vessel Mount Bathroom Sink in Honed Basalt
Urban 16 x 16 in. Round Vessel Mount Bathroom Sink in Honed Basalt
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Urban
- Color Finish Category:
- Greys
- Color Finish Name:
- Honed Basalt
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 15 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Stone
- Sink Size Range:
- Less than 20 in
- Width:
- 16 in