Verona Vessel in White Onyx

Part #SC5024WO  |  Item #4162212  |  Manufacturer Part #C50-24 WO

Color/Finish:
White Onyx

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Verona

Color Finish: White Onyx

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 24 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 24 in x 13 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Depth: 4-1/2 in

Sink Installation Type: Vessel Mount

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 13 in