0 items

Stone Forest Milano Vessel Sink

SC52

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Milano
Color Finish
Antique Grey Limestone
Color Finish Category
Greys
Drain Location
Center
Drain Opening
1-1/4 in
GSA Approved
No
IAPMO Listed
Yes
Number Of Bowls
1
Overall Sink Size
26 in x 15 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday