Vessel with Center Drain in White Onyx

You last purchased this on
 
Stone Forest

Vessel with Center Drain in White Onyx

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

Vessel with Center Drain in White Onyx

  • Fast #
  • Part #SC36WO
  • Item #3326721
  • Manufacturer Part #C36 WO
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Onyx Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White Onyx
Drain Location:
Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Number of Bowls:
1
Pedestal Only:
No
Shape:
Rectangular
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18 in x 16 in
Vessel Only:
Yes