18 x 16 in. Rectangular Vessel Mount Bathroom Sink in Black

You last purchased this on
 
Stone Forest

Zen 18 x 16 in. Rectangular Vessel Mount Bathroom Sink in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

Zen 18 x 16 in. Rectangular Vessel Mount Bathroom Sink in Black

  • Fast #
  • Part #SC36BL
  • Item #2392588
  • Manufacturer Part #C36 BL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pedestal sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Zen
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Location:
Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
18 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Depth:
4-3/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Granite
Sink Size Range:
Less than 20 in
Width:
16 in