Zen Vessel in Multi-Color Onyx

Part #SC36MO  |  Item #3326646  |  Manufacturer Part #C36 MO

$ 1,075.50 EACH
(Pricing is for Multi-Color Onyx)

Color/Finish:
Multi-Color Onyx

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Zen

Color Finish: Multi-Color Onyx

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 18 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18 in x 16 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Depth: 4-3/4 in

Sink Installation Type: Vessel Mount

Sink Material: Granite

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 16 in