2 Robe Hook in Vintage Bronze

Part #S3030011P  |  Item #5106999  |  Manufacturer Part #30300-11P

Call for Pricing EACH

Color/Finish:
Vintage Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Vintage Bronze

Color Finish Category: Bronze Tones

Height: 3-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

Mount Type: Wall

Number of Hooks: 2