Stonegate Designs

Cascade 100W 3-Light Pendant in Aged Silver

Part #SLP11009055614WHT6  |  Manufacturer Part #LP11009/055/614WHT/614WHT

Color/Finish:
Aged Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Cascade

Color Finish: Aged Silver

Color Finish Category: Silver Tones

ETL Listed: No

Energy Star Compliant: No

Height: 14 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 3

UL Listed: No

Watts: 100

Width: 10 in