Stonegate Designs

Cascade 75W 3-Light Pendant in Hand Rubbed Bronze

Part #SLP10516P057690CHO  |  Manufacturer Part #LP10516-P057/690CHOCB/328

Color/Finish:
Hand Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Cascade

Color Finish: Hand Rubbed Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Height: 14 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 3

UL Listed: No

Watts: 75

Width: 30 in