Pneumatic Valve Monitoring Device
Axiom® Pneumatic Valve Monitoring Device
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Actuator Type:
- Pneumatic
- CE Approved:
- Yes
- Coating:
- Epoxy, Anodized
- Collection:
- Axiom®
- Material:
- Aluminum
- Product Type:
- Valve Monitoring Device
- UL Listed:
- No