Sensor 316 Stainless Steel and Polycarbonate 1/2 in. Hawkeye Open Switch in Green
Hawkeye® HK Sensor 316 Stainless Steel and Polycarbonate 1/2 in. Hawkeye Open Switch in Green
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 1, 0.1, 0.002, 0.0005, 0.2
- Collection:
- Hawkeye® HK
- Cord Length:
- 36 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 3-41/100 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316 SS, Polycarbonate
- NSF Certified:
- No
- Power Source:
- Electric, AC, DC
- Product Type:
- Sensor
- Temperature Range:
- -40 to 176 Deg F (-40 to 80 Deg C)
- UL Listed:
- No
- Volts:
- 125V