Limit Switch 3/4 x 1/2 in. Aluminum Valve Repair Part
Limit Switch 3/4 x 1/2 in. Aluminum Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- GSA Approved:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Limit Switch