Limit Switch 3/4 x 1/2 in. EPDM Valve Repair Part

You last purchased this on
 
Stonel

Limit Switch 3/4 x 1/2 in. EPDM Valve Repair Part

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stonel

Limit Switch 3/4 x 1/2 in. EPDM Valve Repair Part

  • Fast #
  • Part #SQX2HB02SDMPMT01
  • Item #7181129
  • Manufacturer Part #QX2HE02SRA-PMT01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
GSA Approved:
No
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No
Product Type:
Limit Switch