QTZ Limit Switch With 2 SPDT
Quartz™ QTZ Limit Switch With 2 SPDT
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enclosures optimized for tough process environments
- Rapid enclosure access
- Wide variety of switching & communication options including solid state proximity and mechanical switches as well as communication and 4-20mA continuous outputs
- Top inner and bottom outer shaft o-rings seal the drive bushing from both external corrosives and internal contaminants
- Dual shaft o-ring seals
- The oil impregnated bronze bushing maintains smooth operation and eliminates the potential for shaft seizure due to actuator shaft eccentricity
- Extremely compact with space saving visual indication
- Quick set cams
Specifications
- AMP:
- 0.2, 0.3
- Application:
- Chemical Processing, Food and Beverage, Offshore Marine, Oil and Gas, Pharmaceutical
- Collection:
- Quartz™
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Height:
- 4-43/50 in
- Length:
- 6 in
- Product Type:
- Limit Switch
- Temperature Range:
- -67 to 176 Deg F (-55 to 80 Deg C)
- UL Listed:
- No
- Volts:
- 24/120V
- Width:
- 6-3/50 in