Sensor

You last purchased this on
 
Stonel

Quartz® Sensor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stonel

Quartz® Sensor

  • Fast #
  • Part #SQN2SC02SRA
  • Item #3937898
  • Manufacturer Part #MA0050867
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enclosures optimized for tough process environments
  • Rapid enclosure access
  • Wide variety of switching & communication options including solid state proximity and mechanical switches as well as communication and 4-20mA continuous outputs
  • Top inner and bottom outer shaft o-rings seal the drive bushing from both external corrosives and internal contaminants
  • Dual shaft o-ring seals
  • The oil impregnated bronze bushing maintains smooth operation and eliminates the potential for shaft seizure due to actuator shaft eccentricity
  • Extremely compact with space saving visual indication
  • Quick set cams
  • Requires Certification

Specifications

AMP:
0.3
Collection:
Quartz®
Energy Star Compliant:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Height:
4-43/50 in
Length:
6 in
Product Type:
Sensor
UL Listed:
No
Volts:
24/120V
Width:
6-3/50 in