24 in. HDPE Maximum Inlet Fabricated End Cap
24 in. HDPE Maximum Inlet Fabricated End Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fitting Size 1:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- End Cap
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Cap, Bottom Inlet
- Waterworks Application:
- Water
- Width:
- 8 in