Stormtech

30 x 51 x 85 in. Chamber

Part #SSC740  |  Manufacturer Part #SC-740

Height:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Orange

Height: 30 in

Length: 85-2/5 in

Width: 51 in