Stormtech Stormtech Chamber

AMC500

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Large storage volume per square foot
  • Lightweight for easy construction and superior production rates for installation of underground systems
  • Pipe manifold design based on accepted engineering techniques to assure conveyance capacity for peak flows

SPECIFICATIONS

ASTM Specifications
ASTM 2418, ASTM 2922
Color Finish
Orange
Height
45 in
Length
90 in
Material
Plastic
Width
77 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday