8 in. x 3900 ft x 4 in. Void Film
8 in. x 3900 ft x 4 in. Void Film
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AIRplus Cushion Film is #2 curb side recyclable and made using Zero Waste Technology process for source and waste reduction
- Flexible wrapping characteristics
- AIRplus® Cushion Film is a cost-efficient packaging solution that’s strong enough to cushion and protect your products, and light-weight enough to serve as void-fill
- Triple layer film with reliable air seal
- Reduces shipping costs
- Clean and dust-free protection
- Perforated for easy separation
Specifications
- Length:
- 3900 ft
- Product Type:
- Film
- UL Listed:
- No