24 in. x 918 ft. Kraft Paper (Skid of 16)

You last purchased this on
 
Storopack

PAPERplus® 24 in. x 918 ft. Kraft Paper (Skid of 16)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Storopack

PAPERplus® 24 in. x 918 ft. Kraft Paper (Skid of 16)

  • Fast #
  • Part #S519767
  • Item #7437791
  • Manufacturer Part #519767
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
PAPERplus®
Color Finish Name:
Kraft
Length:
918 ft
Package Quantity:
Skid of 16
Product Type:
Paper
UL Listed:
No
Width:
24 in