2 in. Straight Cast Iron and PVC Coupling

A50

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
PVC
End Connections
PVC
FM Approved
No
Fitting Size 2
2 in
Fitting Type
Straight
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday