Straight Conduit Polybutylene Plug with Pulling Eye

EPVCPPWE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Conduit
Clean Bagged
No
FM Approved
No
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
Polybutylene
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday