Strasser Woodenworks

20-5/8 x 4 x 1-1/4 in. Side Splash in Botticino

Part #STR67011  |  Manufacturer Part #67.011

Call for Pricing EACH

Color/Finish:
Botticino

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3 cm polished solid quartz
  • Eased edges
  • Choose to match vanity top

Specifications

Color Finish: Botticino

Depth: 4 in

Height: 1-1/4 in

Material: Stone

Material Type: Quartz

Type: STR67011

Width: 20-5/8 in