Strasser Woodenworks

32 x 30 in. Framed Wall Mirror in Satin Silver

Part #STR78403  |  Manufacturer Part #78.403

Size:

32 in x 30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Genuine solid maple frame
  • Finished to match Strasser Woodenworks cabinets
  • Quality glass mirror
  • Mounting cleat included

Specifications

CARB OTC LEED Compliant: No

Color Finish: Satin Silver

Color Finish Category: Silver Tones

Depth: 3/4 in

ETL Listed: No

Height: 32 in

Installation Type: Wall Mount

Product Type: Mirror

Shape: Square

Size: 32 in x 30 in

UL Listed: No

Weight: 22

Width: 30 in